D50B23H
Description
D50B23H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 23 TEETH PILOT BORE
Part # D50B23H
BDI # 20643253
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore