Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
D50B30H
Description
D50B30H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 30 TEETH PILOT BORE
Part # D50B30H
BDI # 20643263
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore