60BS12H 3/4 KWSS
Description
60BS12H 3/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 12 TEETH 3/4 BORE
Part # 60BS12H 3/4 KWSS
BDI # 20643565
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
60QD35 XSK
Description
60QD35 XSK ROLLER CHAIN SPROCKET ; ANSI 60 QD 35 TEETH
Part # 60QD35 XSK
BDI # 20643403
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
60 OR CP C/L ELITE
Description
60 OR CP C/L ELITE CHAIN CONN LINK
Part # 60 OR CP C/L ELITE
BDI # 20646553
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Alloy Steel
Other Features:
Elite Series | O-Ring Chain
Chain Series:
Standard
Internal Special Features:
No
60BS48H 2-7/16
Description
60BS48H 2-7/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 2-7/16 BORE
Part # 60BS48H 2-7/16
BDI # 20644315
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore