E80B25H
Description
E80B25H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 25 TEETH PILOT BORE
Part # E80B25H
BDI # 20645393
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
E80B30H
Description
E80B30H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 30 TEETH PILOT BORE
Part # E80B30H
BDI # 20645395
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
E80B23H
Description
E80B23H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 23 TEETH PILOT BORE
Part # E80B23H
BDI # 20645389
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
E80B20H
Description
E80B20H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 20 TEETH PILOT BORE
Part # E80B20H
BDI # 20645383
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
E80B12H
Description
E80B12H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 12 TEETH PILOT BORE
Part # E80B12H
BDI # 20645367
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore