D50B13H
Description
D50B13H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 13 TEETH PILOT BORE
Part # D50B13H
BDI # 20643229
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
D60B35H
Description
D60B35H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 35 TEETH PILOT BORE
Part # D60B35H
BDI # 20644473
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.061
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.15
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
26.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore
E40B14H
Description
E40B14H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 14 TEETH PILOT BORE
Part # E40B14H
BDI # 20642121
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore