100B13H
Description
100B13H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 13 TEETH PILOT BORE
Part # 100B13H
BDI # 20638759
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
D120B13H
Description
D120B13H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 13 TEETH PILOT BORE
Part # D120B13H
BDI # 20639319
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
40BS13H 1
Description
40BS13H 1 ROLLER CHAIN SPROCKET ; 40 13 TEETH 1 ROW HT
Part # 40BS13H 1
BDI # 20641359
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
60BS13H 1 3/8 BORE
Description
60BS13H 1 3/8 BORE ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 13 TEETH 1 -3/8 BORE
Part # 60BS13H 1 3/8 BORE
BDI # 20643575
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore