Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
D120B16H
Description
D120B16H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 16 TEETH PILOT BORE
Part # D120B16H
BDI # 20639325
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
60BS16H 1 7/16 BORE
Description
60BS16H 1 7/16 BORE RLR CHAIN SPROCKET ; 60 16 TEETH 1 ROW HT
Part # 60BS16H 1 7/16 BORE
BDI # 20643657
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60BS16H 1-1/8” KWSS
Description
60BS16H 1-1/8” KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 16 TEETH 1-1/8 BORE
Part # 60BS16H 1-1/8” KWSS
BDI # 20643661
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.299
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
30.76
Mounting Method:
Rough Bore