35BS22H 1.0 BORE
Description
35BS22H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 22 TEETH 1 BORE
Part # 35BS22H 1.0 BORE
BDI # 20640805
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
80BS22H 2-3/16
Description
80BS22H 2-3/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 22 TEETH 2-3/16 BORE
Part # 80BS22H 2-3/16
BDI # 20645047
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
80BS22H 2-7/16" BORE KW & SS
Description
80BS22H RLR CHAIN SPKT ; 1" PI 22T 2-7/16" BORE 1 STRAND
Part # 80BS22H 2-7/16" BORE KW & SS
BDI # 20645049
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
80B22H
Description
80B22H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 22 TEETH PILOT BORE
Part # 80B22H
BDI # 20645051
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore