E50B24H
Description
E50B24H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 24 TEETH PILOT BORE
Part # E50B24H
BDI # 20643315
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
50BS24H 1-3/8
Description
50BS24H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 24 TEETH 1-3/8 BORE
Part # 50BS24H 1-3/8
BDI # 20642655
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
40BS24H 1-7/16
Description
40BS24H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 24 TEETH 1-7/16 BORE
Part # 40BS24H 1-7/16
BDI # 20641603
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
60BS24H 1.5 BORE KWY & SS
Description
60BS24H 1.5 BORE RLR CHAIN SPKT ; 60 24 TEETH 1 ROW HT
Part # 60BS24H 1.5 BORE KWY & SS
BDI # 20643857
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60B24H
Description
60B24H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 24 TEETH PILOT BORE
Part # 60B24H
BDI # 20643877
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore