60BS26H 1-3/8
Description
60BS26H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 26 TEETH 1 -3/8 BORE
Part # 60BS26H 1-3/8
BDI # 20643917
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
E50B26H
Description
E50B26H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 26 TEETH PILOT BORE
Part # E50B26H
BDI # 20643319
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
60BS26H 1-3/16
Description
60BS26H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 26 TEETH 1-3/16 BORE
Part # 60BS26H 1-3/16
BDI # 20643927
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
E100B26H
Description
E100B26H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 26 TEETH PILOT BORE
Part # E100B26H
BDI # 20638585
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore