60BS27H 1-3/8
Description
60BS27H 1-3/8 ROLLER CHAIN SPROCKET ; 60 27 TEETH 1 ROW HT
Part # 60BS27H 1-3/8
BDI # 20643943
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
80BS27H 1-1/2
Description
80BS27H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 27 TEETH 1-1/2 BORE
Part # 80BS27H 1-1/2
BDI # 20645123
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore
60BS27H 1
Description
60BS27H 1 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 27 TEETH 1 BORE
Part # 60BS27H 1
BDI # 20643949
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
60BS27H 1-3/4 KWSS
Description
60BS27H 1-3/4 BORE KWSS RLR CHAIN SPKT ; ANSI 60 TYPE B 27 TEETH 1 -3/4 BORE
Part # 60BS27H 1-3/4 KWSS
BDI # 20643941
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
80BS27H 1-3/8
Description
80BS27H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 27 TEETH 1-3/8 BORE
Part # 80BS27H 1-3/8
BDI # 20645131
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore