100E36 QD
Description
100E36 QD ROLLER CHAIN SPROCKET ; ANSI 100 QD 36 TEETH
Part # 100E36 QD
BDI # 20638857
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
50BS36H 1-1/8
Description
50BS36H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 36 TEETH 1-1/8 BORE
Part # 50BS36H 1-1/8
BDI # 20642939
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
40BS36H 1.0 BORE
Description
40BS36H 1.0 BORE ROLLER CHAIN SPROCKET ; 40 36 TEETH 1 ROW HT
Part # 40BS36H 1.0 BORE
BDI # 20641805
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
80QD36 XSF
Description
80QD36 XSF ROLLER CHAIN SPROCKET ; ANSI 80 QD 36 TEETH
Part # 80QD36 XSF
BDI # 20644601
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed