60B41H
Description
60B41H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 41 TEETH PILOT BORE
Part # 60B41H
BDI # 20644223
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore