60BTL54
Description
60BTL54 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 54 TEETH
Part # 60BTL54
BDI # 20644355
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
35BS54H 3/4
Description
35BS54H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 54 TEETH 3/4 BORE
Part # 35BS54H 3/4
BDI # 20641039
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
35BS54H 5/8
Description
35BS54H 5/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 54 TEETH 5/8 BORE
Part # 35BS54H 5/8
BDI # 20641041
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
40B54H
Description
40B54H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 54 TEETH PILOT BORE
Part # 40B54H
BDI # 20641987
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Rough Bore