50B55H
Description
50B55H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH PILOT BORE
Part # 50B55H
BDI # 20643163
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
50BS55H 1-7/16
Description
50BS55H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH 1-7/16 BORE
Part # 50BS55H 1-7/16
BDI # 20643161
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
50BS55H 1-3/8
Description
50BS55H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH 1-3/8 BORE
Part # 50BS55H 1-3/8
BDI # 20643159
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
50BS55H 1
Description
50BS55H 1 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH 1 BORE
Part # 50BS55H 1
BDI # 20643145
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore