4 B 44 TB
Description
4 B 44 TB V-BELT SHEAVE ; 1610 SERIES 4-3/4" OD 4 GROOVE
Part # 4 B 44 TB
BDI # 619173
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580416
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
4
1 B 64 TB
Description
1 B 64 TB V-BELT SHEAVE ; 1GR B 6.4" PD BORED FOR 3020 BUSHING
Part # 1 B 64 TB
BDI # 613471
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581517
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
1
8MX35S12-1610
Description
8MX35S12-1610 SYNCHRONOUS BELT PULLEY ; MPC-TB
Part # 8MX35S12-1610
BDI # 21580035
Features
Pitch Diameter - Inch:
0.138
Flange Outside Diameter - Millimeter:
3.805
Inch - Metric:
Metric
Outside Diameter - Inch:
0.136
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.509
Mounting Method:
Bushed
3 5V 465 TB
Description
3 5V 465 TB V-BELT SHEAVE ; 3GR 5V 4.65" OD BORED FORE 1610 BUSHING
Part # 3 5V 465 TB
BDI # 21975388
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.65
Outside Diameter - Millimeter:
118.11
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
1610
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581702
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
4