8MX224S36-3525
Description
8MX224S36-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 36MMW BORE 3525 BUSH
Part # 8MX224S36-3525
BDI # 21977068
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
36
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.299
Outside Diameter - Millimeter:
287
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3525
Number of Grooves:
8
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3525
Number of Grooves:
4
14MX200S20-3525
Description
14MX200S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 20MMW BORE 3525 BUSH
Part # 14MX200S20-3525
BDI # 21977286
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
0.983
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX53S90-3525
Description
14MX53S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 7.54" PD MMW BORED 3525 BUSH
Part # 14MX53S90-3525
BDI # 21977612
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed