14MX75S125-5040
Description
14MX75S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 125MMW BORE 5040 BUSH
Part # 14MX75S125-5040
BDI # 21982247
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed
14MX90S125-5040
Description
14MX90S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.79"PD 125MMW BORE 5040 BUSH
Part # 14MX90S125-5040
BDI # 21982267
Features
Pitch Diameter - Inch:
0.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
15.79
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX80S125-5040
Description
14MX80S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 125MMW BORE 5040 BUSH
Part # 14MX80S125-5040
BDI # 21982257
Features
Pitch Diameter - Inch:
0.553
Flange Outside Diameter - Millimeter:
14.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.548
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
14MX224S68-5040
Description
14MX224S68-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 68MMW BORE 5040 BUSH
Part # 14MX224S68-5040
BDI # 21977298
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX140S90-5040
Description
14MX140S90-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 90MMW BORE 5040 BUSH
Part # 14MX140S90-5040
BDI # 21974915
Features
Pitch Diameter - Inch:
0.967
Inch - Metric:
Metric
Outside Diameter - Inch:
0.963
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
24.562
Mounting Method:
Bushed
Belt Width - Millimeter:
90