W488M35-SD
Description
W488M35-SD SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M35-SD
BDI # 613066
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577974
Pitch Diameter - Millimeter:
122.23
4 B 52 SD
Description
4 B 52 SD V-BELT SHEAVE ; 4 GROOVES 5.55" OD BUSHED
Part # 4 B 52 SD
BDI # 619180
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581418
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4 B 54 SD
Description
4 B 54 SD V-BELT SHEAVE ; 4 GROOVES 5-3/4" OD BUSHED
Part # 4 B 54 SD
BDI # 619182
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581519
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.4
Outside Diameter - Millimeter:
111.76
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580278
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
5
5 B 36 SD
Description
5 B 36 SD V-BELT SHEAVE ; 5 GROOVES 3.95" OD BUSHED
Part # 5 B 36 SD
BDI # 620907
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581312
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5