06B14
Description
06B14 ROLLER CHAIN SPROCKET ; ROUGH BORE 06B-1 14T B-HUB ONE SIDE
Part # 06B14
BDI # 613264
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Simplex Type
Global Part Number GPN:
569670
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
06BTB26H
Description
06BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB26H
BDI # 613243
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570325
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed
06BTB25H
Description
06BTB25H ROLLER CHAIN SPROCKET ; BUSHED 06B-1 CHAIN 25T B-HUB ONE SIDE
Part # 06BTB25H
BDI # 613242
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569820
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
06B45 3/4
Description
06B45 X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE 45T CHAIN NO.6
Part # 06B45 3/4
BDI # 23287501
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore