08B16 20MM 6MM KWY 2-SS
Description
08B16 20MM 6MM KWY 2SS SPROCKET ; 20MM BORE 16 TEETH STEEL
Part # 08B16 20MM 6MM KWY 2-SS
BDI # 21445012
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Finished Bore
08B19 X 22MM 6MMX2.8MM KW 2SS
Description
08B19 X 22MM 6MMX2.8MM KW 2SS ; SPROCKET
Part # 08B19 X 22MM 6MMX2.8MM KW 2SS
BDI # 24434768
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
08B40NI X 20MM KW2SS MTO
Description
08B40NI X 20MM KW2SS MTO SPROCKET
Part # 08B40NI X 20MM KW2SS MTO
BDI # 24650614
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
6.653
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
08B13 X 1 KW/2SS
Description
08B13 X 1 KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B13 X 1 KW/2SS
BDI # 21515623
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore