08B14 X 20MM 6MMX 2.8MM KW SS
Description
08B14 X 20MM 6MMX 2.8MM KW SS SPROCKET ; 20MM BORE 1/4-20X1/4 SS
Part # 08B14 X 20MM 6MMX 2.8MM KW SS
BDI # 22799223
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
08B14H X 20MM
Description
08B14H X 20MM METRIC DUPLEX SPROCKET ; 08 ANSI 14 TEETH 20MM BORE
Part # 08B14H X 20MM
BDI # 22799066
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
08B14 X 25MM 8MMX3.3MM KW SS
Description
08B14 X 25MM 8MMX3.3MM KW SS SPROCKET ; 25MM BORE 5/16-18X5/1 SS
Part # 08B14 X 25MM 8MMX3.3MM KW SS
BDI # 22799221
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
08BTB14H
Description
08BTB14H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB14H
BDI # 613346
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569653
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Simplex Type
Global Part Number GPN:
569908
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore