Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
08B15 20MM KW 2SS
Description
08B15 20MM KW 2SS ROLLER CHAIN SPROCKET
Part # 08B15 20MM KW 2SS
BDI # 21592409
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
DS08A15 X 1.25
Description
DS08A15 X 1.25 SPROCKET ; 1.25" BORE 15T 1.360" LACR 1.690" HOD
Part # DS08A15 X 1.25
BDI # 24092147
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
08B15 X 25MM 8MM KW 2SS
Description
08B15 X 25MM 8MM KW 2SS SPROCKET ; 08 ANSI 15 TEETH 25MM BORE
Part # 08B15 X 25MM 8MM KW 2SS
BDI # 23088029
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
08B15 30MM KW/2SS
Description
08B15 30MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B15 30MM KW/2SS
BDI # 21445011
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore