08B17HT 25MM KW SS
Description
08B17HT 25MM KW SS ; SPROCKET
Part # 08B17HT 25MM KW SS
BDI # 21445013
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
08B17 X 20MM STD KW SS
Description
08B17 X 20MM STD KW SS CHN SPROCKET
Part # 08B17 X 20MM STD KW SS
BDI # 23298206
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
08B17
Description
08B17 ROLLER CHAIN SPROCKET ; 1/2" PITCH 17T 12MM MIN PLAIN BORE
Part # 08B17
BDI # 613389
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Simplex Type
Global Part Number GPN:
569638
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
08BTB17H
Description
08BTB17H ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T HT BORE FOR 1210 BUSHING
Part # 08BTB17H
BDI # 613349
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570209
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Simplex Type
Global Part Number GPN:
570389
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore