08BTB38
Description
08BTB38 ROLLER CHAIN SPROCKET ; 1/2" PITCH 38T HT BORE FOR 1610 BUSHING
Part # 08BTB38
BDI # 613366
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570743
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type
Global Part Number GPN:
570923
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
08A38H ALTERED
Description
08A38H ALTERED ROLLER CHAIN SPROCKET
Part # 08A38H ALTERED
BDI # 23782396
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
08B38
Description
08B38 ROLLER CHAIN SPROCKET ; 1/2" PITCH 38T 16MM MIN PLAIN BORE
Part # 08B38
BDI # 613410
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type
Global Part Number GPN:
569361
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
H08A38XSTD BORE
Description
H08A38XSTD BORE RC SPROCKET ; 1/2IN PITCH 38TEETH
Part # H08A38XSTD BORE
BDI # 21841944
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore