F100C12H 2-7/16 5/8KW 2SS
Description
F100C12H 2-7/16 5/8KW 2SS SPROCKET ; 12 TEETH 4.83" OUTSIDE DIA
Part # F100C12H 2-7/16 5/8KW 2SS
BDI # 21552205
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
F100C84 4-15/16 5/8 KW 2SS
Description
F100C84 4-15/16 5/8 KW 2SS CHN SPROCKET ; 07-8326218 / 21-1800
Part # F100C84 4-15/16 5/8 KW 2SS
BDI # 24317575
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Finished Bore
F100B23
Description
F100B23 ROLLER CHAIN SPROCKET ; B HUB ONE SIDE 23T
Part # F100B23
BDI # 24972386
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
F100C84 X 4-15/16 KW 2SS
Description
F100C84 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 84 TEETH
Part # F100C84 X 4-15/16 KW 2SS
BDI # 22966871
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Finished Bore
F100B23 X 3
Description
F100B23 X 3 RLR CHAIN SPROCKET ; 100 ANSI 23 TEETH 3" BORE
Part # F100B23 X 3
BDI # 24757094
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore