16BTB12H
Description
16BTB12H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB12H
BDI # 615806
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569003
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
16BTB38
Description
16BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB38
BDI # 615827
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570128
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Bushed
16BTB54
Description
16BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB54
BDI # 615831
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
17.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569044
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
30.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Simplex Type
Global Part Number GPN:
570644
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore