2060BS12HT 1-1/4 KW/SS
Description
2060BS12HT 1-1/4 KW/SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2060BS12HT 1-1/4 KW/SS
BDI # 21445153
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Finished Bore
2060BS21 X 1-3/16 KW SS MTO
Description
2060BS21 X 1-3/16 KW SS MTO SPROCKET ; REBORED TO 1-3/16IN 21T CHAIN #2060
Part # 2060BS21 X 1-3/16 KW SS MTO
BDI # 25184472
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.43
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
129.261
Mounting Method:
Finished Bore
2060B13 X 1-1/4 1/4X1/8KW 2SS
Description
2060B13 X 1-1/4 1/4X1/8KW 2SS SPROCKET ; DOUBLE PITCH 1-1/4" BORE 3.493" OD
Part # 2060B13 X 1-1/4 1/4X1/8KW 2SS
BDI # 23069520
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Finished Bore
2060B30SS X 2IN KW SS
Description
2060B30SS X 2IN KW SS RLR CHN SPROCKET
Part # 2060B30SS X 2IN KW SS
BDI # 25178671
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.59
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Rough Bore