2080BS25H X 1-15/16
Description
2080BS25H X 1-15/16 CHAIN SPROCKET
Part # 2080BS25H X 1-15/16
BDI # 23182956
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Finished Bore
2080C21NI X 1-15/16
Description
2080C21NI X 1-15/16 ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2080C21NI X 1-15/16
BDI # 21580027
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore
2080B24SS 1IN
Description
2080B24SS 1IN CHAIN SPROCKET ; 1" BORE 12T 303/304 SS B STYLE HUB NKW
Part # 2080B24SS 1IN
BDI # 22081062
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35903
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
2080C18 X 2-7/16IN SPLIT KW SS
Description
2080C18 X 2-7/16IN SPLIT KW SS SPROCKT ; MTO
Part # 2080C18 X 2-7/16IN SPLIT KW SS
BDI # 25823738
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch | Split Type | With Set Screw
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Finished Bore