E35B21H
Description
E35B21H ROLLER CHAIN SPROCKET ; 3/8" P 21T HT TRIPLE 3/4" MIN PLAIN BORE
Part # E35B21H
BDI # 608462
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Triplex Type
Global Part Number GPN:
30780
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
E35B102
Description
E35B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B102
BDI # 608453
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
12.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.396
Other Features:
Triplex Type
Global Part Number GPN:
30771
Pitch Diameter - Millimeter:
309.296
Mounting Method:
Rough Bore
E35B36 1
Description
E35B36 1 SPROCKET ; TPL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # E35B36 1
BDI # 21516302
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
E35B22H
Description
E35B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B22H
BDI # 608463
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Triplex Type
Global Part Number GPN:
30781
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
E35B20H
Description
E35B20H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B20H
BDI # 608461
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Triplex Type
Global Part Number GPN:
30779
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore