50B10 X 5/16 KW SS
Description
50B10 X 5/16 KW SS ROLLER CHAIN SPROCKET ; 50 ANSI 10 TEETH 5/16" BORE
Part # 50B10 X 5/16 KW SS
BDI # 24718617
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50B10 20MM
Description
50B10 20MM RLR CHAIN SPROCKET ; 10 TEETH 2.3" OUTSIDE DIA
Part # 50B10 20MM
BDI # 21552000
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BS10HT 5/8
Description
50BS10HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS10HT 5/8
BDI # 621228
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
32495
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BS10HT 3/4
Description
50BS10HT 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 10T 3/4" BORE
Part # 50BS10HT 3/4
BDI # 621227
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
32710
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BS10 7/8
Description
50BS10 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 10T 7/8" BORE
Part # 50BS10 7/8
BDI # 621225
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
32909
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore