60BS12 3/4
Description
60BS12 3/4 ROLLER CHAIN SPROCKET ; 3/4" P 12T 3/4" BORE
Part # 60BS12 3/4
BDI # 622718
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
32775
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
60BS15 3/4
Description
60BS15 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE 60 CHAIN 15 TEETH 1 ROW
Part # 60BS15 3/4
BDI # 622775
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
32783
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
39.624
Other Features:
3.25 Inch Hub Diameter | 0.459 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
26.924
Other Features:
2.62 Inch Hub Diameter | 0.459 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove
60BTB42 W/3020TL WELD ON HUB
Description
60BTB42 W/3020TL WELD ON HUB SPROCKET ; SGL TAPER BUSHED SPROCKET 3/4IN PITCH
Part # 60BTB42 W/3020TL WELD ON HUB
BDI # 21516239
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed