Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
60BS10 1 1/8
Description
60BS10 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 10T 1-1/8" BORE
Part # 60BS10 1 1/8
BDI # 622680
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
33523
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Global Part Number GPN:
31770
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
60A10 X 1IN
Description
60A10 X 1IN ROLLER CHAIN SPROCKET ; 60 ANSI 10 TEETH 1" BORE
Part # 60A10 X 1IN
BDI # 25176221
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
60B10
Description
60B10 ROLLER CHAIN SPROCKET ; 3/4" P 10T 3/4" MIN PLAIN BORE
Part # 60B10
BDI # 623446
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Global Part Number GPN:
36297
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore