100BS10 1-3/4
Description
100BS10 1-3/4 RLR CHAIN SPROCKET ; 10 TEETH 4.6" OUTSIDE DIA
Part # 100BS10 1-3/4
BDI # 21551828
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore
25B10
Description
25B10 ROLLER CHAIN SPROCKET ; 1/4" P 10T 1/4" MIN PLAIN BORE
Part # 25B10
BDI # 617855
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Global Part Number GPN:
36072
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
4.063
Chain Size:
1240
Chain Pitch - Millimeter:
103.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.148
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
333.959
Mounting Method:
Rough Bore
100B10 X 1-1/2
Description
100B10 X 1-1/2 ROLLER CHAIN SPROCKET
Part # 100B10 X 1-1/2
BDI # 22987452
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore
80B10 X 1-1/4 FULLY SPLIT STD KW 1SS
Description
80B10 X 1-1/4 FULLY SPLIT STD KW 1SS ; ROLLER CHAIN SPROCKET
Part # 80B10 X 1-1/4 FULLY SPLIT STD KW 1SS
BDI # 24738328
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 1 Set Screw
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore