20BTB11H
Description
20BTB11H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB11H
BDI # 617086
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
4.437
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570728
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
7.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.01
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569333
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
QD Bushing
Global Part Number GPN:
31045
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
60BS11HT 1 3/16
Description
60BS11HT 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS11HT 1 3/16
BDI # 622700
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
33793
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
H200B11 RSB 6IN HOD 5-1/8IN LTB MTO
Description
H200B11 RSB 6IN HOD 5-1/8IN LTB MTO ; ROLLER CHAIN SPROCKET
Part # H200B11 RSB 6IN HOD 5-1/8IN LTB MTO
BDI # 23260045
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
6 Inch Plain Bore
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Rough Bore