35B15
Description
35B15 ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE
Part # 35B15
BDI # 618914
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Global Part Number GPN:
36107
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
50B15 X 30MM KW 2SS
Description
50B15 X 30MM KW 2SS ROLLER CHN SPROCKET ; 50 ANSI 15 TEETH 30MM BORE
Part # 50B15 X 30MM KW 2SS
BDI # 24211607
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Simplex Type
Global Part Number GPN:
571053
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
50BS15HT 1 3/8
Description
50BS15HT 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T HT 1-3/8" BORE
Part # 50BS15HT 1 3/8
BDI # 621304
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34216
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
100B15 X 2-7/16
Description
100B15 X 2-7/16 ROLLER CHAIN SPROCKET ; 100 ANSI 15 TEETH 2-7/16" BORE
Part # 100B15 X 2-7/16
BDI # 24088212
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore