100B16 X 2-1/2 5/8X5/16 KW 2SS 4.5IN LTB
Description
100B16 X 2-1/2 5/8X5/16 KW 2SS 4.5" LTB ; MTO ROLLER CHAIN SPKT
Part # 100B16 X 2-1/2 5/8X5/16 KW 2SS 4.5IN LTB
BDI # 22457347
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
E80B16H
Description
E80B16H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B16H
BDI # 608681
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Triplex Type
Global Part Number GPN:
30877
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
40BS16HT 7/8
Description
40BS16HT 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 7/8" BORE
Part # 40BS16HT 7/8
BDI # 619576
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
32833
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
80BS16 1 7/16
Description
80BS16 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS16 1 7/16
BDI # 624594
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
34647
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore