Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8.4
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Minimum Bore 1/2
Global Part Number GPN:
672043
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
21
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1-1/8
Global Part Number GPN:
671971
Pressure Angle:
14.5
F14MX168S20-F
Description
F14MX168S20-F SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 20MMW BORE F BUSHING
Part # F14MX168S20-F
BDI # 21976094
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
29.472
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577568
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
F8MX168S21-SF
Description
F8MX168S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 168T 16.84" PD 21MMW BORED SF BUSH
Part # F8MX168S21-SF
BDI # 21979076
Features
Pitch Diameter - Inch:
0.663
Inch - Metric:
Metric
Outside Diameter - Inch:
0.661
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
16.843
Mounting Method:
Bushed
Belt Width - Millimeter:
21