DS80Q19H
Description
DS80Q19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q19H
BDI # 607109
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571882
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
D40BS19SS X 7/8IN KW SS
Description
D40BS19SS X 7/8IN KW SS SPROCKET ; 40 ANSI 19 TEETH 7/8" BORE 316SS
Part # D40BS19SS X 7/8IN KW SS
BDI # 24024728
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.292
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Global Part Number GPN:
571598
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
40B19 1-1/4 5/16IN KW 2SS
Description
40B19 1-1/4 5/16IN KW 2SS CHAIN SPROCKET ; 19T STEEL 3.3IN OD
Part # 40B19 1-1/4 5/16IN KW 2SS
BDI # 21968316
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40NB19H 1
Description
40NB19H 1 IDLER SPROCKET ; 1/2" P 19T HT NEEDLE BRG 1" BORE
Part # 40NB19H 1
BDI # 620281
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.29
Length Thru Bore - Millimeter:
25.4
Other Features:
2.5 Inch Hub Diameter | 0.284 Inch Teeth Width