40BS21 1 1/8
Description
40BS21 1 1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 21T 1-1/8" BORE
Part # 40BS21 1 1/8
BDI # 619654
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
33377
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
DS80R21H
Description
DS80R21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR R BUSHING
Part # DS80R21H
BDI # 607111
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571883
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
60B21H
Description
60B21H RLR CHAIN SPROCKET ; 21 TEETH 5.43" OUTSIDE DIA
Part # 60B21H
BDI # 21552043
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
35BS21SS X 3/4
Description
35BS21SS X 3/4 RLR CHAIN SPROCKET ; 3/4" BORE CHAIN NO.35 21T
Part # 35BS21SS X 3/4
BDI # 23298752
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore