E80B23H
Description
E80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B23H
BDI # 608688
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Triplex Type
Global Part Number GPN:
30884
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
80BTB23H
Description
80BTB23H ROLLER CHAIN SPROCKET ; 1" P 23T HT BORE FOR 2517 BUSHING
Part # 80BTB23H
BDI # 625158
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32242
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
32BTB23H
Description
32BTB23H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB23H
BDI # 618518
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
14.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569740
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
D40BS23 X 1-5/8 KW 2SS
Description
D40BS23 X 1-5/8 KW 2SS SPROCKET
Part # D40BS23 X 1-5/8 KW 2SS
BDI # 25195353
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
D40B23H X 1-3/4
Description
D40B23H X 1-3/4 ; 1 3/4 ROLLER SPROCKET
Part # D40B23H X 1-3/4
BDI # 24863338
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore