40BS38 7/8
Description
40BS38 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 38T 7/8" BORE
Part # 40BS38 7/8
BDI # 619888
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Global Part Number GPN:
32877
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
PB14MX38S90
Description
PB14MX38S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 38T 6.67" PD 90MM WIDE MPB
Part # PB14MX38S90
BDI # 21978330
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
PB14MX38S125
Description
PB14MX38S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 38T 6.67" PD 125MM WIDE MPB
Part # PB14MX38S125
BDI # 21978328
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Other Features:
Simplex Type
Global Part Number GPN:
569151
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore