35BTB42
Description
35BTB42 ROLLER CHAIN SPROCKET ; 35 CHAIN 42 TEETH 1 ROW
Part # 35BTB42
BDI # 618893
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32031
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed
120B42 4-1/2 KW 2SS
Description
120B42 4-1/2 KW 2SS SPROCKET ; 1-1/2IN PITCH 4-1/2IN BORE 42 TEETH
Part # 120B42 4-1/2 KW 2SS
BDI # 21535937
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
5.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Simplex Type
Global Part Number GPN:
570357
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
42XL037
Description
42XL037 SYNCHRONOUS BELT PULLEY ; 1/5" PITCH 42T 3/8" W ROUGH BORE
Part # 42XL037
BDI # 620760
Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573855
Pitch Diameter - Millimeter:
67.91
Mounting Method:
Rough Bore