16BTB54
Description
16BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB54
BDI # 615831
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
17.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569044
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
40B54 X 1IN MATCH AND PAIRED PLATE/PLATE
Description
40B54 X 1IN MATCH AND PAIRED PLATE/PLATE ; ROLLER CHAIN SPROCKET
Part # 40B54 X 1IN MATCH AND PAIRED PLATE/PLATE
BDI # 24518831
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
13.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Web Style | Type B1 | Minimum Bore 1-1/4
Global Part Number GPN:
671868
Pressure Angle:
14.5
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Simplex Type
Global Part Number GPN:
569138
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
60BS54 1 3/16
Description
60BS54 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS54 1 3/16
BDI # 623281
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
33852
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore