Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Global Part Number GPN:
36406
Pitch Diameter - Millimeter:
444.906
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
10.948
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
Simplex Type
Global Part Number GPN:
569667
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
60BS55 1 1/2
Description
60BS55 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS55 1 1/2
BDI # 623289
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.566
Other Features:
With 2 Set Screw
Global Part Number GPN:
34896
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Finished Bore
S2055ZI 3/4 KW 1SS
Description
S2055ZI 3/4 KW 1SS SPUR GEAR ; POR
Part # S2055ZI 3/4 KW 1SS
BDI # 21445641
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
69.85
S1055 PRINT P-43603
Description
S1055 PRINT P-43603 GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS
Part # S1055 PRINT P-43603
BDI # 21516466
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
139.7