P565M25-SH
Description
P565M25-SH SPROCKET ; 25MM BELT WID 5MM BELT PIT 5M-25
Part # P565M25-SH
BDI # 610422
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
92.964
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577519
Pitch Diameter - Millimeter:
89.129
P568M50-2517
Description
P568M50-2517 SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P568M50-2517
BDI # 610428
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.876
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577612
Pitch Diameter - Millimeter:
142.6
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.876
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577816
Pitch Diameter - Millimeter:
142.6
P568M85-SK
Description
P568M85-SK SPROCKET ; 85MM BELT WID 8MM BELT PIT 8M-85
Part # P568M85-SK
BDI # 610430
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577686
Pitch Diameter - Millimeter:
142.6
14MX56S37-3525
Description
14MX56S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 56T 9.83" PD 37MMW BORED 3525 BUSH
Part # 14MX56S37-3525
BDI # 21977618
Features
Pitch Diameter - Inch:
0.387
Flange Outside Diameter - Millimeter:
10.36
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.825
Mounting Method:
Bushed