Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Other Features:
Duplex Type
Global Part Number GPN:
569916
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore
3 C 180 E
Description
3 C 180 E V-BELT SHEAVE ; 3 GROOVES 18.4" OD BUSHED
Part # 3 C 180 E
BDI # 618225
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580916
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580386
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
5
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Global Part Number GPN:
36401
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Global Part Number GPN:
36406
Pitch Diameter - Millimeter:
444.906
Mounting Method:
Rough Bore