Page 1 of 53

Next

Compare
S830 1-1/2 W/KW/2SS

COMPARE

S830 1-1/2 W/KW/2SS

Description
S830 1-1/2 W/KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE

MARTIN SPROCKET & GR

Part # S830 1-1/2 W/KW/2SS

BDI # 21516343

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3.75
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 95.25

Price Inventory : Available to order
Loading Price
QTY
TS840H X 1-3/4

COMPARE

TS840H X 1-3/4

Description
TS840H X 1-3/4 ALT SPUR GEAR ; 20DEG STEEL 1-3/4" BORE

MARTIN SPROCKET & GR

Part # TS840H X 1-3/4

BDI # 26367812

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 38.1
Face Width - Inch: 1.5
Pitch: 8 DP
Pressure Angle: 20
Pitch Diameter - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY
C872 X 1 KW 2SS CI

COMPARE

C872 X 1 KW 2SS CI

Description
C872 X 1 KW 2SS CI SPUR GEAR ; MTO

MARTIN SPROCKET & GR

Part # C872 X 1 KW 2SS CI

BDI # 25847776

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 9
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 228.6

Price Inventory : Available to order
Loading Price
QTY
S824 X 1IN 1/4 KW

COMPARE

S824 X 1IN 1/4 KW

Description
S824 X 1IN 1/4 KW SPUR GEAR ; 8DP 14.5DEG PA 1-1/4" FACE 24 TEETH

MARTIN SPROCKET & GR

Part # S824 X 1IN 1/4 KW

BDI # 24300775

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: With Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
TS836 X 1-1/4 1/4X1/8 KW

COMPARE

TS836 X 1-1/4 1/4X1/8 KW

Description
TS836 X 1-1/4 1/4X1/8 KW SPUR GEAR ; 8DP 20DEG PA 1-1/2" FACE 36TEETH

MARTIN SPROCKET & GR

Part # TS836 X 1-1/4 1/4X1/8 KW

BDI # 24094490

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 8 DP
Other Features: With Keyway
Pressure Angle: 20
Pitch Diameter - Millimeter: 114.3

Price Inventory : Available to order
Loading Price
QTY