S2430H X 3/8IN NKW 1SS
Description
S2430H X 3/8IN NKW 1SS SPUR GEAR ; 30 TEETH 3/8" BORE 24DP 1/4" FACE
Part # S2430H X 3/8IN NKW 1SS
BDI # 22570035
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
31.75
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.95
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/8
Global Part Number GPN:
671692
Pressure Angle:
14.5
S1628/MIC 102-1815
Description
S1628/MIC 102-1815 GEAR ; SPUR GEAR STL 1/2IN FACE 14-1/2DEG PRESS
Part # S1628/MIC 102-1815
BDI # 21516171
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
44.45
S824/MIC 103-1602
Description
S824/MIC 103-1602 GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S824/MIC 103-1602
BDI # 21445635
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
S1612BS 3/8 1/8KW SS
Description
S1612BS 3/8 1/8KW SS SPUR GEAR ; EXTRNL TOOTH 12T 14.5DEG PRESS ANGLE
Part # S1612BS 3/8 1/8KW SS
BDI # 21837758
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
19.05