352 MORFLEX FLANGE MB
Description
352 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE
Part # 352 MORFLEX FLANGE MB
BDI # 345804
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
384In-Lbs
302 MORFLEX FLANGE 3/4 FB
Description
302 MORFLEX FLANGE 3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 302 MORFLEX FLANGE 3/4 FB
BDI # 345801
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
602 MORFLEX FLANGE 1-1/8 FB
Description
602 MORFLEX FLANGE 1-1/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 602 MORFLEX FLANGE 1-1/8 FB
BDI # 345824
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.063
Length Thru Bore - Millimeter:
52.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
2052In-Lbs
252 MORFLEX FLANGE MB
Description
252 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE
Part # 252 MORFLEX FLANGE MB
BDI # 345795
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
156In-Lbs
502 MORFLEX FLANGE 1-3/16 FB
Description
502 MORFLEX FLANGE 1-3/16 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 502 MORFLEX FLANGE 1-3/16 FB
BDI # 345818
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.063
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
1008In-Lbs